Cleaning cloths, mixed fabric
Cleaning rag mixed fabric
CLNRAG-(COLOUR-SORTED)-BAG-25KG
Register now and access more than 2,000 products
- Good absorbency
- Recycled cuttings
- Can be used multiple times
* This product is not new and there may be product fluctuations as a result. Bales can be made of mixed cotton and cotton linen.
*Foreign parts such as zips and metal parts such as eyelets are carefully sorted out, though their presence cannot be completely excluded.
Datasheets(X)
Suitable for use in virtually all areas of industry, shipping, renovation following water and fire damage, craft trades, workshops, building and maintenance services etc. Can be used, for example, for cleaning tasks, removing and picking up dust, dirt, water, oils, greases, wax, varnishes etc.
Container | Plastic sack |
Length x width | 60 x 40 cm |
Colour | Colourful |
Resistance against | 0 - not applicable |
Weight of content | 25 kg |