Combination pliers DIN ISO 5746
Combination pliers DIN ISO 5746
COMBIPLRS-BLACK/RED-L200MM
Prices for customers after login


Exclusively for trade customers
Register now and access more than 2,000 products
For gripping, holding and cutting soft and hard wires and cables
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
Product information
Datasheets(X)
Length (L) | 200 mm |
Max. medium wire diameter cutting capacity | 3.0 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Surface | Lacquered |
Length in inches (L) | 8 in |
Material | Steel |
Material of handle | Polyvinyl chloride |
ISO | 5746 |