Combination pliers DIN ISO 5746
Combination pliers ZEBRA DIN ISO 5746
COMBIPLRS-L180MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
For gripping, holding and cutting hard and soft wires and cables
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Inductively hardened precision blades
- Burner port for gripping round materials
- Surface: Entirely ground and chrome-plated
- Joint: Lap joint
Product information
Datasheets(X)
Length (L) | 180 mm |
Max. medium wire diameter cutting capacity | 3.4 mm |
Max. hard wire diameter cutting capacity | 2.2 mm |
Max. cable diameter cutting capacity in aluminium/copper | 12 mm |
Surface | Chrome plated |
Length in inches (L) | 7 in |
Material | Steel |
Material of handle | 2-component plastic |
Max. aluminium/copper wire cross-section cutting capacity | 16 mm² |
ISO | 5746 |