Welcome to Würth Sri Lanka For trade customers only

Combination polish P55 Plus

Combination Polish P55 Plus
POL-(COMBI-PLUS)-P55-1KG

Art.-no. 0893150055

EAN 4045989855803

Individual price display after login
Combination polish P55 Plus

Art.-no. 0893150055

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Prepare and seal paint in a single step

1-step polish (2-in-1)


  • Developed specifically for use on old and new paint

  • Excellent removal and intensive deep shine

  • Ideally suited for refurbishing used vehicles


Innovative formula


  • Scratches from car washes and paint defects are easily removed

  • Forms lasting protection against environmental influences


Can be applied manually and by machine (with the exception of matt paints)



Free from volatile silicones

Notice

Recommended pad:


"Blue", "Lambskin" polishing pad, microfibre cloth

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For conventional and scratchproof paint types.

Instructions

Shake the bottle well before use. Pre-treat the vehicle with basic vehicle cleaner.



Manual:


Apply even coat of polish to the paint surface with a soft polishing cloth or polishing sponge, working in a circular motion, and then polish. Remove residual polish with a microfibre cloth.



Mechanical:


Moisten the surface of the selected polishing pad evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Polish the area applying a certain pressure until grinding traces or paint imperfections have been removed. Remove residual polish with a microfibre cloth.

Weight of content

1 kg

Chemical basis

Isoalkane

Smell/fragrance

Characteristic

Colour

Orange

Density

0.95 g/cm³

Shelf life from production

24 Month

Silicone-free

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Premium lambswool

POLHOOD-LMBWOL-PREMIUM-BLACK-D135MM

For economical removal of scratched, dull and partially ground paint areas.
Lambswool polishing pad, white

POLHOOD-LMBWOL-WHITE-D80MM

For professional polishing work on heavily stressed and weathered paint surfaces.
x 1 pcs
Polishing pad, blue

POLPAD-BLUE-HARD-D135X25MM

Polishing sponge for quick, partial removal of fine sanding grooves.
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information