Combination wrench, angled
Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS19
Art.-no.
575430119
EAN 4053479496665
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Width across flats | 19 mm |
Length (L) | 230 mm |
Ring thickness (a1) | 10.2 mm |
Thickness of jaw (a2) | 7.3 mm |
Width of jaws (outside) (b) | 39.7 mm |
External diameter of ring (d) | 28.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |
Product information
Datasheets(X)