Combination wrench, angled
Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS32
Art.-no.
575430132
EAN 4053479496788
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 32 mm |
Length (L) | 350 mm |
Ring thickness (a1) | 15.9 mm |
Thickness of jaw (a2) | 10.2 mm |
Width of jaws (outside) (b) | 64 mm |
External diameter of ring (d) | 46.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |