Combination wrench offset elliptical REDSTRIPE
Combination wrench offset elliptical REDSTRIPE
COMBIWRNCH-OFFSET-ELLIPTICAL-15MM
Art.-no.
575421115
EAN 4068362004582
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 15 mm |
Length (L) | 210 mm |
Ring thickness (a1) | 10.2 mm |
Thickness of jaw (a2) | 6.4 mm |
Width of jaws (outside) (b1) | 31 mm |
External diameter of ring (d) | 22.7 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |