Combination wrench offset elliptical REDSTRIPE
Combination wrench offset elliptical REDSTRIPE
COMBIWRNCH-OFFSET-ELLIPTICAL-19MM
Art.-no.
575421119
EAN 4068362004674
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 19 mm |
Length (L) | 245 mm |
Ring thickness (a1) | 12.6 mm |
Thickness of jaw (a2) | 8.5 mm |
Width of jaws (outside) (b1) | 38.2 mm |
External diameter of ring (d) | 28.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |