Combination wrench offset elliptical REDSTRIPE
Combination wrench offset elliptical REDSTRIPE
COMBIWRNCH-OFFSET-ELLIPTICAL-7MM
Art.-no.
575421107
EAN 4068362004421
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 7 mm |
Length (L) | 110 mm |
Ring thickness (a1) | 6.2 mm |
Thickness of jaw (a2) | 3.5 mm |
Width of jaws (outside) (b1) | 16.6 mm |
External diameter of ring (d) | 11.9 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |