Combination wrench short elliptical REDSTRIPE
Combination wrench short elliptical REDSTRIPE
COMBIWRNCH-ELLIPTICAL-SHORT-WS22
Art.-no.
575420122
EAN 4068362003875
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 22 mm |
Length (L) | 254 mm |
Ring thickness (a1) | 11.7 mm |
Thickness of jaw (a2) | 7.9 mm |
Width of jaws (outside) (b) | 45.3 mm |
External diameter of ring (d) | 32.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |