Combination wrench short elliptical REDSTRIPE
Combination wrench short elliptical REDSTRIPE
COMBIWRNCH-ELLIPTICAL-SHORT-WS23
Art.-no.
575420123
EAN 4068362003882
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 23 mm |
Length (L) | 265 mm |
Ring thickness (a1) | 12.3 mm |
Thickness of jaw (a2) | 8.1 mm |
Width of jaws (outside) (b) | 46.5 mm |
External diameter of ring (d) | 33.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |