Welcome to Würth Sri Lanka For trade customers only

Compressor K 210

Compressor, K 210
COMPR-EL-K210

Art.-no. 0701221

EAN 4049557376554

Individual price display after login
Compressor K 210

Art.-no. 0701221

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Extremely reliable, rugged and long-lasting mobile compressor. Ideal for professional use on construction sites and in the workshop. An optimum intake to supply quantity ratio enables efficient and cost-effective work.

Control panel with manometer, pressure regulator and quick-action couplings


  • High level of user comfort

  • No more stooping


Pressure switch and filter unit with condensate outlet


Motor protection and unloaded start, as well as controlled, clean compressed air.



Large fan impellers and recooling ribs


Optimum cooling and heat dissipation for longer service life.



Solid rubber wheels, support feet, protective panel and hooks for winding up the cord


  • Robust, compact and stable machine

  • Particularly suitable for mobile use


The compressor has two quick-action couplings


  • One coupling for regulated pressure and one for full, unregulated tank pressure

  • Straightforward connection of a pneumatic hose
Notice

How to choose the right compressor


  • Determine the air consumption per minute of the pneumatic devices to be connected from the information on the catalogue pages or the operating instructions. But be careful: Normally, average values under normal working conditions with breaks are specified. In continuous operation, these values are a multiple greater. With nail guns and staplers, the air consumption per operation must be multiplied by the number of operations per minute, e.g. 2.2 l/impact x 40 impacts/min. = 88 l/min.

  • Compare the consumption of the pneumatic devices with the delivery rate of the compressor.

  • Select a compressor with a reserve of at least 30–50%. The greater the reserve, the longer the service life and the more efficient the compressor.


The output of a generator must be 4 to 5 times as high.



The units are not subject to regular testing by the German TÜV.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

K 210

Motor output

1.5 kW

Max. pressure

8 bar

Tank capacity

9.5 l

Intake air capacity

185 l/min

Nominal voltage

230 V/AC

Frequency

50 Hz

Rotation speed

2850 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

1.5 m

Length x width x height

400 x 320 x 630 mm

Number of cylinders

1 PCS

Number of quick-action couplings

2 PCS

Sound-pressure level

79 dB

Weight of machine

23 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Compressor oil WK 100

PNOIL-WK100-1LTR

Reliable lubrication of air compressors
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information