Concrete cleaning brush with M6 threads
Cleaning brush for concrete with con. thread M6
CLNBRSH-MA-M16-ST-THRM6-20X100
Art.-no. 0905499004
EAN 4045727188866
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
For cleaning drill holes in WIT injection systems in concrete (W-VIZ, WIT-VM 250, WIT-PE 500, WIT-PM 200, WIT-Nordic)
- Stainless steel wire brush with M6 threads
Product information
Datasheets(X)
Application areaDrill hole cleaning for connection anchor in masonry
Nominal drill hole diameter | 18 mm |
Suitable for anchor rod | M16 |
Suitable for female thread sleeve | FT M12 |
Length | 185 mm |
Filling length | 100 mm |
Connection thread | M6 |
Material | Steel |
Material of wire | Stainless steel |