Construction adhesive
STRUCAHD-(POWER NAIL)-320G
Register now and access more than 2,000 products
"Versatile adhesive for various construction materials such as wood, particleboard, masonry, aluminium, steel, galvanised steel, concrete, and cement tiles
"Suitable for interior and exterior use; it's also safe for use with polystyrene insulation"
Datasheets(X)
Contents | 280 ml |
Container | Cartridge |
Chemical basis | Cyanoacrylate |
Colour | Pale brown RAL 8025 |
Density/conditions | 1.13 g/cm³ / at 25°C |
Min./max. processing temperature | -30 to 80 °C |
Min. tensile strength | 1.01 N/mm² |
Shelf life from production/conditions | 18 Month / at 5°C to 25°C |