Cordless Hammer Drill BHD 18 power
Cordless impact drill driver BHD 18 POWER
IMPDRLDRIV-(BHD18 POWER)-2X4,0AH
Art.-no.
5717503012
EAN 4046777727630
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Very powerful cordless drill with 18 V lithium-ion battery. With the hammer mechanism for drilling holes in the walls and stone. With two 18 V batteries and charger in plastic suitcase
- Built-in LED lighting makes it easier to work in tight and dark areas.
- Battery charge level indicator.
- 25-step torque and drilling position adjustment. The highly precise adjustment allows use in a wide range of screwdriving applications.
- Ergonomic design with soft grip. Comfortable, effortless operation.
- The excellent power-to-weight ratio allows for long periods of operation in difficult conditions.
Product information
Datasheets(X)
Nominal voltage | 18 V/DC |
Max. impact rate | 34200 rpm |
Min./max. drill chuck span width | 1.5-13 mm |
Weight of machine with rechargeable battery | 2 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 4 Ah |
Length | 225 mm |
Height | 260 mm |