Welcome to Würth Sri Lanka For trade customers only

Cordless Impact Drill Driver BHD 18BL

Cordless impact drill driver BHD 18BL
IMPDRLDR-(BHD 18BL)-LIION-2X4AH

Art.-no. 5717506012

EAN 4056807455464

Individual price display after login
Cordless Impact Drill Driver BHD 18BL

Art.-no. 5717506012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Very powerful, handy battery-powered impact drill driver with 13mm metal drill chuck

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life.



Precise adjustment allows multiple screwing applications.


Precision clutch with 16 settings and postion for drilling



Outstanding control


Variable drilling speeds for high-speed (0-2,000rpm) and high torque (0-550rpm)



It illuminates while working in a dark space.


Built-in LED light



Maximum service life and low wear.


13mm Metal drill chuck



Better handling and greater comfort.


Ergonomic design with soft grip



Excellent power to weight ratio


Helps long-term operation in heavy drilling jobs.



Longer belt clip


For a more secure hold.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-550 / 0-2000 rpm

Max. impact rate

29760 rpm

Min./max. drill chuck span width

1.5-13 mm

Weight of machine with rechargeable battery

1.9 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

4 Ah

Max. drilling diameter in softwood

36 mm

Max. drilling diameter in steel

13 mm

Length

195 mm

Height

248 mm

Cordless Impact Drill Driver BHD 18BL including:
1 x
Plastic part

SP-PLASTIC KIT ASSY

Quantity: 1 x
1 x
Quick Charger BC-18V-LI-H

CHRG-(BC-18V-LI-H)-230V-65A

Description: Suitable for current 18V batteries
Quantity: 1 x
Spare battery for Würth machines Li-ion, 18 V
2 x
Spare battery for Würth machines Li-ion, 18 V

BTRYPCK-LI-18V/4,0AH-RU

Description: Suitable for use with the battery-powered grease gun and battery-powered impact screwdriver
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information