Welcome to Würth Sri Lanka For trade customers only

Cordless Impact Drill Driver BHD 18BL

BHD 18BL cordless impact drill driver
IMPDRLDR-(BHD 18BL)-LIION-WO.BATTERY
MASTER

Art.-no. 5717506010
EAN 4056807570433

Prices for customers after login
Cordless Impact Drill Driver BHD 18BL

Art.-no. 5717506010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Very powerful, handy battery-powered impact drill driver with 13mm metal drill chuck

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life.



Precise adjustment allows multiple screwing applications.


Precision clutch with 16 settings and postion for drilling



Outstanding control


Variable drilling speeds for high-speed (0-2,000rpm) and high torque (0-550rpm)



It illuminates while working in a dark space.


Built-in LED light



Maximum service life and low wear.


13mm Metal drill chuck



Better handling and greater comfort.


Ergonomic design with soft grip



Excellent power to weight ratio


Helps long-term operation in heavy drilling jobs.



Longer belt clip


For a more secure hold.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-550 / 0-2000 rpm

Max. impact rate

29760 rpm

Min./max. drill chuck span width

1.5-13 mm

Weight of machine with rechargeable battery

1.9 kg

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

4 Ah

Max. drilling diameter in softwood

36 mm

Max. drilling diameter in steel

13 mm

Length

195 mm

Height

248 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information