Welcome to Würth Sri Lanka For trade customers only

Cordless drill driver BS 12-A

Cordless drill driver BS 12-A
DRLDRIV-CORDL-(BS 12-A)-LIION-2X2.0AH

Art.-no. 57001112

EAN 4046777928167

Individual price display after login
Cordless drill driver BS 12-A

Art.-no. 57001112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications
  • Fatigue-free working due to lightweight and compact design

  • Continuous monitoring of the battery capacity via the charge level indicator on the battery pack

  • Suitable for both screwing and drilling due to the two-speed gearbox and drill chuck

  • Overload protection prevents damage to the motor and battery pack

  • Integrated LED lights for direct illumination of the working area

  • Compatible with all 10.8 V and 12 V battery system products
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Idle speed 1st/2nd gear min./max.

0-400 / 0-1300 rpm

Max. torque hard/soft

30 / 15 Nm

Min./max. drill chuck span width

1-10 mm

Drill chuck holder

1/2 inch x 20 UNF

Included in delivery

With 2 x 2 Ah batteries; with additional accessories

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Max. drilling diameter in steel

10 mm

Length

169 mm

Height

178 mm

Weight of machine with rechargeable battery

0.95 kg

Cordless drill driver BS 12-A including:
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3; Length: 25 mm
Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

Description:
1/4 inch
Quantity: 1 x
Bit box, empty
1 x
Bit box, empty

BITBOX-EMPTY-8PCS

Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
AW20; 25 mm
Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

Description:
AW30; 25 mm
Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW40-LUMINOUSPINK-1/4IN-L25MM

Description:
AW40; 25 mm
Quantity: 1 x
System case 4.4.2
1 x
System case 4.4.2

SYSCASE-4.4.2.

Description:
370 x 278 x 140 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
Charger 12 volt AL 30-LI For rechargeable battery LI 10.8 volt and 12 volt
1 x
Charger 12 volt AL 30-LI For rechargeable battery LI 10.8 volt and 12 volt

CHRG-(AL30-LI)

Quantity: 1 x
2 x
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/2,0AH

Description:
2 Ah
Compact 12-V battery
Quantity: 2 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(S-12-A/BS12-A/ASS12-A)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information