Welcome to Würth Sri Lanka For trade customers only

Cordless hammer drill H 36-MAS

Cordless rotary hammer drill, H 36-MAS
HAMDRL-CORDL-(H36-MAS)-2X2,6AH
H 36-MAS

Art.-no. 07006782

EAN 4046778099231

Individual price display after login
Cordless hammer drill H 36-MAS

Art.-no. 07006782

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

36-volt lithium-ion technology for lighter weight and higher drilling capacity. Achieving almost the same drilling speed as mains-powered machines.

Lithium-ion technology


Low weight, high performance battery with very low self-discharge. No memory effect.



Exchangeable tool chuck (included)


Fast retooling, e.g. for drilling metal, without using an adapter.



Electro-pneumatic impact mechanism


Same drilling capacity as mains-powered machines.



Impact stop, chisel function, clockwise/anti-clockwise rotation and throttle switch


For universal use, e.g. normal drilling in metal and wood or for light correction chiselling in masonry.



High battery capacity and intelligent display of remaining capacity


Long working time due to optimum use of battery capacity.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

36 V/DC

Number of batteries/battery capacity

2 x 2.6 Ah

Min./max. idle speed

0-960 rpm

Min./max. impact rate

0-4260 rpm

Impact energy

2.8 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

4.5 kg

Max. drilling diameter in concrete

26 mm

Max. drilling diameter in steel

13 mm

Cordless hammer drill H 36-MAS including:
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D10-L160-WL100MM

Description:
Diameter: 10.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D6,0-L160-WL100MM

Description:
Diameter: 6.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D8,0-L160-WL100MM

Description:
Diameter: 8.0 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Charger AL 45-LI For rechargeable battery LI 36 V
1 x
Charger AL 45-LI For rechargeable battery LI 36 V

CHRG-(AL45-LI)

Quantity: 1 x
Battery LI 36 V/2.6 Ah
2 x
Battery LI 36 V/2.6 Ah

BTRYPCK-LIION-36,0V/2,6AH

Quantity: 2 x
Quick-action drill chuck
1 x
Quick-action drill chuck

QCKDRLCHUK-DCH-H26/36-(1,5-13MM)

Quantity: 1 x
Spare parts machines
1 x
Spare parts machines

AUXILIARY HANDLE

Quantity: 1 x
Depth stop
1 x
Depth stop

DEPTH GAUGE

Quantity: 1 x
Empty suitcase
1 x
Empty suitcase

CASE-EMPTY-(H36-MAS)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information