Cordless impact screwdriver BID 10-A
Cordless screwdriver BID 10-A
SCRDRIV-CORDL-(BID10-A)-LIION-2X1,5AH
Art.-no.
5717502012
EAN 4046777733389
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Nominal voltage | 10.8 V/DC |
Tool holding device | 1/4-inch hexagon socket |
Weight of machine with rechargeable battery | 1 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 1.5 Ah |