Welcome to Würth Sri Lanka For trade customers only

Craftsman's vacuum cleaner HWS 15-L

Industrial wet and dry vacuum cleaner HWS 15-L
VACCLNR-WET/DRY-EL-(HWS15-L)

Art.-no. 07011150

EAN 4049557523330

Individual price display after login
Craftsman's vacuum cleaner HWS 15-L

Art.-no. 07011150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Innovative, handy, flexible wet and dry vacuum cleaner for the professional craftsperson.

High suction power despite compact size



Simple, safe attachment of cases


A special adapter plate included in the scope of delivery as standard enables simple, safe fastening of up to two ORSY BULL® machine cases or, by using the integrated fastening belts, cases from other manufacturers.



Switchable mains connection on the vacuum cleaner itself for 100–2200 watt electric tools with automatic switch-on and switch-off mechanism


The vacuum cleaner automatically switches on and off together with the tool. And no additional extension cable is needed.



Certified for dust class L


Suitable for dusts with max. workplace concentration (TLV values) > 1 mg/m³.



Semi-automatic filter cleaning system


Effective filter cleaning for constant high vacuum power.



Ingenious storage options for accessories


The accessories are available at all times while on the go.



High mobility


The compact size, low weight and the folding push handle enable a high degree of mobility for the user.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

27.8 l/s

Underpressure

205 mbar

Bin capacity

14 l

Max power

1380 W

Cable length

7.5 m

Hose connection diameter

35 mm

Min./max. frequency

50 / 60 Hz

Sound-pressure level

68 dB

Length

595 mm

Width

465 mm

Height

460 mm

Craftsman's vacuum cleaner HWS 15-L including:
Adapter plate For ORSY<SUP>®</SUP> BULL machine cases
1 x
Adapter plate For ORSY® BULL machine cases

ADAPTPLT-F.(F.ORSY-BULL-MACASE)-HWS15-L

Description: Allows easy and secure attachment of up to two ORSY BULL machine cases on the workshop vacuum cleaner HWS 15-L
Quantity: 1 x
Universal clip-on connecting sleeve, electrically conductive clip-on, electrically conductive
1 x
Universal clip-on connecting sleeve, electrically conductive clip-on, electrically conductive

UNISLEV-(EL-COND)-F.VC-NW35

Description: Electrically conductive three-stage connecting sleeve for industrial vacuum cleaners.
Quantity: 1 x
Flat folding filter, paper for HWS 15-L
1 x
Flat folding filter, paper for HWS 15-L

FLFLDFILT-PAP-(F.VC-HWS15-L)

Quantity: 1 x
Paper filter bag for workshop vacuum cleaner HWS 15-L
1 x
Paper filter bag for workshop vacuum cleaner HWS 15-L

PAPFILTBG-(F.WRKSHPVACCLNR-HWS15-L)

Quantity: 1 x
Wet/dry floor nozzle, plug-in for ISS series
1 x
Wet/dry floor nozzle, plug-in for ISS series

WET/DRYFLRNOZ-F.VC-PLA-NW35-300MM

Quantity: 1 x
1 x
Suction hose, clip-on for ISS and TSS series

SUCNHOSE-(F.VC-ISS)-NW35-L3M

Description:
3 m
Quantity: 1 x
Crevice nozzle, plug-in for ISS and TSS series
1 x
Crevice nozzle, plug-in for ISS and TSS series

JNTNOZ-(F.VC-ISS)-NW35-290MM

Quantity: 1 x
Filter cleaning module, clip-on
1 x
Filter cleaning module, clip-on

FILTCLNMOD-F.VC-HWS15L

Quantity: 1 x
Chrome-plated suction pipe made of metal for ISS and TSS series
3 x
Chrome-plated suction pipe made of metal for ISS and TSS series

SUCNPIP-EXT-(F.VC-HWS15-L)-MET-NW35

Quantity: 3 x
1 x
Clip-on elbow for ISS and TSS series

ELBW-(F.VC-ISS)-PLA-NW35

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information