Welcome to Würth Sri Lanka For trade customers only

Crawler board

Crawler board with steel frame
CRWRBRD-1025X105X425MM-40IN

Art.-no. 071593 012
EAN 4056807092775

Prices for customers after login
Crawler board

Art.-no. 071593 012

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

In rubber
  • Rubber shelf with support structure in drawn steel tube

  • Resistant to splashes of oil, petrol and solvents

  • Comfortable shape with headrest

  • 6 swivelling wheels
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

1025 mm

Width (B)

425 mm

Height (H)

105 mm

Load capacity

110 kg

Material

Steel / rubber / polyamide

Colour

Red

Number of rolls

6 PCS

Product weight (per item)

6.700 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information