Crimp cable lug, push connector PVC-insulated
Push connector, insulated
PSHCON-BLUE-8,2X0,8MM
Art.-no.
05589402
EAN 4011231468992
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Product information
Datasheets(X)
Application area
For fine and superfine stranded copper conductors
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Nominal size of flat plug/push connector/blade connector | 8.2 x 0.8 mm |
Max. nominal voltage | 300 V/AC |
Min./max. temperature conditions | -10 to 75 °C |
Material | Copper |
Surface | Tin plated |
Insulating material | PVC |
Halogen-free | No |
Silicone-free | No |