Crimping pliers Q 60 Plus
Crimping pliers Q 60 Plus
CRMPPLRS-(INSU/BLK-CBLCON)-Q60PLUS
Art.-no. 055810
EAN 4011231464765
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For insulated and non-insulated cable connectors
- Crimping of insulated and uninsulated cable connectors 0.5–6.0 mm²
- Shortening of M2.6–M5 screws
- Stripping of cables 0.75–6.0 mm²
Product information
Datasheets(X)
Min./max. wire cross section | 0.5-6 mm² |
Length (L) | 220 mm |
Material of handle | Plastic |
Material | Tool steel |
Surface | Burnished |