Welcome to Würth Sri Lanka For trade customers only

Cross line laser CLL 11

Cross line laser CLL 11
CRSLNELASR-CLL11

Art.-no. 5709300020
EAN 4050642845596

Prices for customers after login
Cross line laser CLL 11

Art.-no. 5709300020

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Self-levelling cross line laser with highly visible laser lines

Excellent visibility of the laser lines


Large outlet openings for the laser



Great time-saver


Self-levelling takes just seconds



Simple one-button operation


All lines can be turned on or off quickly and simply with one button



Can be used over long distances


Laser lines can be pulsed at the touch of a button. This permits levelling outdoors, even over long distances, with the cross line laser and a hand receiver (LLE 11).



Level monitoring


If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.



Flexible mounting


  • Using the universal holder, the laser can be fastened to the wall, mounted on the tripod or simply placed on the ground

  • A strong magnet system easily clamps the laser to steel surfaces
Notice

Batteries not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Laser category

2

Levelling measuring accuracy (+/- per length)

2 mm/10m

Self-levelling range (+/-)

4 Degree

Range without receiver

15 m

Range with receiver

50 m

Min. temperature conditions

-10 °C

Max. temperature conditions

40 °C

Length

115 mm

Width

76 mm

Height

108 mm

IP protection class

IP 54

Cross line laser CLL 11 including:
Universal mount for cross line lasers
1 x
Universal mount for cross line lasers

UNIADAPT-LT-CLL11/PLL11

Quantity: 1 x
Plastic carry bag
1 x
Plastic carry bag

PLABG-LT-F.CLL11/PLL11

Description: For cross line lasers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information