Cut protection glove Cut 5/200 with Kevlar®
Cut-resistant glove CUT 5/200 with Kevlar
CUTRESGLOV-CUT5/200-SZ8
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Extremely resistant to cuts and abrasion. With tough natural latex coating
- Seamless fine-knit backing fabric in special Kevlar® steel and acrylic cut-protection material
- Excellent resistance to cuts and abrasion, particularly with loads under pressure
- Good grip thanks to laminated natural latex coating on palms, thumbs and fingers
- Open backs of hands for good ventilation
DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries.
Product information
Datasheets(X)
Application area
For applications with strict regarding cut protection and abrasion resistance
Size | 8 |
Gauge | 13 |
Material of liner | Kevlar®/aramid/steel/acrylic |
Material of coating | Natural rubber with crinkle finish |
Standards | EN 388, EN 420 |
Category | II |