Welcome to Würth Sri Lanka For trade customers only

Cut protection glove Cut 5/200 with Kevlar®

Cut-resistant glove CUT 5/200 with Kevlar
CUTRESGLOV-CUT5/200-SZ9

Art.-no. 0899451309

EAN 4052703188673

Individual price display after login
Cut protection glove Cut 5/200 with Kevlar®

Art.-no. 0899451309

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Extremely resistant to cuts and abrasion. With tough natural latex coating
  • Seamless fine-knit backing fabric in special Kevlar® steel and acrylic cut-protection material

  • Excellent resistance to cuts and abrasion, particularly with loads under pressure

  • Good grip thanks to laminated natural latex coating on palms, thumbs and fingers

  • Open backs of hands for good ventilation

DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications with strict regarding cut protection and abrasion resistance

Size

9

Gauge

13

Material of liner

Kevlar®/aramid/steel/acrylic

Material of coating

Natural rubber with crinkle finish

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information