Cutt-off machine MMS 23-s classic
Mitre saw MMS 23-S CLASSIC
MITRSAW-EL-(MMS 23-S CLASSIC)
Register now and access more than 2,000 products
High safety design
- Safety switch prevents machine to start unintentially
- Safety disc cover protects the users from being injured
Ergonomic structure with D-type handle and steady body base
Additional user safety
Spindle lock
For quick wheel changes
Adjustable cutting angle
Adjusts for bevel cuts ranging from 0-45°
Locking vise with quick release
Holds the material stable for precise cutting
Convenient transportation
Carrying handle and built in hold-down stopper
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Max. saw-blade diameter | 355 mm |
Suitable for bore diameter | 25.4 mm |
Power input | 2300 W |
Max. mitre angle | 45 Degree |
Weight of machine | 16.3 kg |
Cable length | 2.5 m |
Max. idle speed | 3900 rpm |
Length | 458 mm |
Width | 271 mm |
Height | 0 mm |