Cutting disc bonded
Cutting disc bonded, others
CDISC-SS-TH1,2-BR16,0-D105MM
Art.-no. 0669990991
EAN 4046777919691
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Diameter x thickness | 105 x 1.2 mm |
Bore hole | 16 mm |
Design | Straight |
Max. rotation speed | 15300 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Stainless steel |