Cutting disc for stainless steel
Cutting disc for stainless steel REDSTRIPE
CUTDISC-GREEN-A2-SR-TH1,8-BR22,23-D180MM
REDSTRIPE
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
The robust cutting disc with high performance values.
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- EN 12413 European standard
Product information
Datasheets(X)
Application area
Used to cut solid materials, pipes, profiles and stainless steel sheets.
Diameter | 180 mm |
Thickness | 1.8 mm |
Drill hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 8500 rpm |
Max. circumferential speed | 80 m/s |