Cutting disc for steel
Cutting disc for steel REDSTRIPE
CDISC-BLUE-ST-SR-SM-TH3,0-BR25,4-D355MM
REDSTRIPE
Prices for customers after login


Exclusively for trade customers
Register now and access more than 2,000 products
The robust cutting disc with high performance values
Optimum cutting capacity with long service life
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
EN 12413 European standard
Product information
Datasheets(X)
Application area
Used to cut solid materials, pipes, profiles and metal sheets.
Diameter | 355 mm |
Thickness | 3.0 mm |
Drill hole | 25.4 mm |
Design | Straight |
Max. rotation speed | 4400 rpm |
Max. circumferential speed | 80 m/s |