Cutting disc for steel
Cutting disc for steel
CDISC-CN-BLUE-ST-CE-TH3,0-BR22,23-D125MM
Art.-no. 0669101253
EAN 4045989409112
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
High-performance standard disc with excellent performance values.
- Synthetic resin-bonded, fibrous material-reinforced standard cutting disc
- For free-hand cutting with electric or pneumatic angle grinders
- High break resistance
- Max. circumferential speed 80 m/s
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing.
- Always use an appropriate protective hood when performing cutting work.
- Only use undamaged discs.
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure.
- Always clamp cutting discs (straight design) with the metal ring facing towards the machine.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Product information
Datasheets(X)
Application area
General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels
Cutting solid materials, pipes, profiles and metal sheets
Diameter x thickness | 125 x 3 mm |
Bore hole | 22.23 mm |