Welcome to Würth Sri Lanka For trade customers only

Cutting disc for steel

Cutting disc for steel
CUTDISC-BLUE-ST-SR-TH1,0-BR16,0-D105MM

Art.-no. 0669701050

EAN 4099618072000

Individual price display after login
Cutting disc for steel

Art.-no. 0669701050

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

High-performance standard disc with excellent performance values.
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc

  • For free-hand cutting with electric or pneumatic angle grinders

  • High break resistance

  • Max. circumferential speed 80 m/s
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing.

  • Always use an appropriate protective hood when performing cutting work.

  • Only use undamaged discs.

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure.

  • Always clamp cutting discs (straight design) with the metal ring facing towards the machine.

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels



Cutting solid materials, pipes, profiles and metal sheets

Diameter x thickness

105 x 1.0 mm

Bore hole

16 mm

Design

Straight

Max. rotation speed

14550 rpm

Max. circumferential speed

80 m/s

Material to be processed

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information