DIN 5254 shape A shaft circlip REDSTRIPE
DIN 5254 shape A shaft circlip REDSTRIPE
CRCLIPPLRS-A-(85-140MM)
Art.-no. 5772002105
EAN 4099618795664
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Length (L1) | 1 mm |
Min./max. grip range | 80-140 mm |
Suitable for min. diameter | 80 mm |
Jaws length (L2) | 1 mm |
Material | Steel |
Form | A |