Welcome to Würth Sri Lanka For trade customers only

DIN 5254 shape B shaft circlip REDSTRIPE

DIN 5254 shape B shaft circlip REDSTRIPE
CRCLIPPLRS-B-(85-140MM)

Art.-no. 5772002305
EAN 4099618795879

Prices for customers after login
DIN 5254 shape B shaft circlip REDSTRIPE

Art.-no. 5772002305

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L1)

1 mm

Min./max. grip range

85-140 mm

Suitable for min. diameter

85 mm

Jaws length (L2)

1 mm

Material

Steel

Form

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information