DIN 5256 shape C drill hole circlip REDSTRIPE
DIN 5256 shape C drill hole circlip REDSTRIPE
CRCLIPPLRS-C-(85-140MM)
Art.-no.
5772002005
EAN 4099618789625
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Length (L1) | 1 mm |
Min./max. grip range | 80-140 mm |
Suitable for min. diameter | 80 mm |
Jaws length (L2) | 80 mm |
Material | Steel |
Form | C |