Welcome to Würth Sri Lanka For trade customers only

DOUBLE-ENDED RING WRENCH - OFFSET

DBBOXENDWRNCH-STMP-OFFSET-WS25X28MM

Art.-no. 5754105258

EAN 4065746771375

Individual price display after login
DOUBLE-ENDED RING WRENCH - OFFSET

Art.-no. 5754105258

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Rugged and essential tool for a broad variety in terms of application. Crafted in high resistant steel (Chrome-Vanadium) for elevated resistance, meeting the most demands of rigorous tasks in maintenance and assembly in the fields of automotive, industry and construction. Full grip with the 12 contact points and the highest torque transmission. Robust and Cost-effective solutions: RedStripe

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Anti-Slip Handle


The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



Deep Offset Head


It allows for an increase in reach when space is a restriction.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

25 x 28 mm

Length (L)

342 mm

Ring thickness (a1)

13.9 mm

Ring thickness 2 (a2)

14.9 mm

External diameter of ring (d1)

37.4 mm

External diameter of ring 2 (d2)

41.4 mm

Height (h1)

36 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information