Welcome to Würth Sri Lanka For trade customers only

DOUBLE OPEN-ENDED WRENCH - FLAT Elliptical

DBOPNENDSPN-ELLIPTICAL-WS20X22

Art.-no. 5754204202

EAN 4068362005107

Individual price display after login
DOUBLE OPEN-ENDED WRENCH - FLAT Elliptical

Art.-no. 5754204202

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Durable double open-ended wrench made of high-quality chrome vanadium steel with a matt chrome-plated surface for excellent corrosion resistance and a professional finish.
  • Constructed from chrome-vanadium steel, the wrench boasts exceptional strength and durability, ideal for demanding applications in automotive, industrial, and construction environments.

  • Enhanced resistance to rust and corrosion ensures long-lasting reliability, even under tough working conditions.

  • Features a matte chrome-plated surface that provides a sturdy grip while offering extra resistance to oils, greases, dirt, cement, and solvents.

  • 15-degree angled wrench heads allow for increased movement and a larger turning arc in confined spaces, improving efficiency when working in tight areas.

  • Wide and clearly visible size markings enable quick identification, saving time by making it easy to select the correct tool from your kit.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

20 x 22 mm

Length (L)

233 mm

Thickness of jaw (a)

7.2 mm

External dimension of wrench head (b1)

43.3 mm

External dimension of wrench head 2 (b2)

48.2 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information