DOUBLE OPEN-ENDED WRENCH - FLAT Elliptical
Double open-end wrench elliptical REDSTRIPE
DBOPNENDSPN-ELLIPTICAL-WS24X26
Art.-no. 5754204246
EAN 4068362022975
Register now and access more than 2,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Anti-Slip Handle
The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
15 Degrees Angle Head
It allows for an increase in movement which creates a larger turning arc when space is a restriction.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Datasheets(X)
Width across flats | 24 x 26 mm |
Length (L) | 260 mm |
Thickness of jaw (a) | 7.8 mm |
External dimension of wrench head (b1) | 49.7 mm |
External dimension of wrench head 2 (b2) | 53.7 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |