Dead-blow PVC Hammer with Fiberglass Handle REDSTRIPE
SFTFCEHAM-PVC-16OZ
Art.-no. 5750137016
EAN 4099618813818
Register now and access more than 2,000 products
Made of high-quality rubber, with excellent durability and long service life.
No Rebound
Steel shot-filled head for increased rebound reduction and maximized impact.
No surface damaging
The high-strength rubber can prevent scratches and sparks, and protect the surface of your workpiece from damage and deformation.
Dead-blow hammer conveys less peak force, spread over a longer time.
Durable Construction
PVC fiberglass composite handle with high shock absorption and ergonomic grip for better control and comfort.
Steel reinforced handle for higher durability.
- Do not use a hammer with a damaged, loose, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head.
Datasheets(X)
- Automotive repairs and bodywork where precision, high impact and non agressive touch are needed.
- Automotive tire hubcap installation and removing knock off hubs.
- To knock joints together or apart without denting wood components.
- To deliver an impact to a small area of an object.
- In assembly, maintenance, or adjustment of machinery parts without causing damage to delicate components.
- Knock joints together without denting wood components
- Select the hammer size suitable and comfortable for the application.
- Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Material of long handle | Steel |
Material of housing | PVC |
Length of handle | 256 mm |
Length | 300 mm |
Hammer weight | 16 oz |