Welcome to Würth Sri Lanka For trade customers only

Depth gauge

Depth gauge
DPGAU-CASE-(0-300MM)

Art.-no. 071576 15

EAN 4011231748889

Individual price display after login
Depth gauge

Art.-no. 071576 15

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Stainless vernier calipers acc. to DIN 862 in synthetic leather case
  • Vernier scale and scale brushed chromium-plated

  • Phosphorous bronze feather key and locking screw

  • Measuring surface finely ground and lapped
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Scale value

0.05 mm

Min./max. length measuring range

0-300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information