Welcome to Würth Sri Lanka For trade customers only

Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck

Longlife Quadro-L hammer drill bits
DRL-HAM-PLUS-LL-D12,0-L210-WL150MM
ZEBRA

Art.-no. 0648001221
EAN 4052703995332

Prices for customers after login
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck

Art.-no. 0648001221

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.

No hooking in and running off centre


The symmetrical 4 x 90° cutting edge geometry prevents the hooking in or running off centre of the drill bit when striking reinforcement or hard pebbles in concrete.



Perfect drilling properties


  • Thanks to head geometry that is tailored to the drill bit diameter.

  • 5-16 mm: One-piece carbide element (Fig. 1) for a high degree of stability thanks to the maximised surface for connection with the steel body

  • 18-32 mm: Multi-piece cemented carbide element (Fig. 2) for faster drilling progress and improved buffering of the torsional forces thanks to the trisection design


Optimum guidance in drilled hole


Thanks to the drill geometry with 4 cutting edges and 4 spirals.



Constant drilling speed


Thanks to special head geometry



Precise drilling


Thanks to self-centring tip

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drilling speed (point system)

2 of 4 points

Smoothness of running (points system)

4 of 4 points

Accuracy (point system)

4 of 4 points

Reinforcement strength (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Diameter (Ø)

12 mm

Length

210 mm

Working length

150 mm

Number of cutting edges

4 PCS

Tool holding device

Suitable for SDS-plus

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For plug-in tools Plus to Max

ADAPT-HAMDRL-PLUS/MAX

For drill bits with SDS-plus mounting shank on machines with SDS-max drive arbour
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information