Welcome to Würth Sri Lanka For trade customers only

Digital tyre inflator

Digital tyre inflator
TYRINFL-HAND-DIGITAL-CAR/TR

Art.-no. 071554 055

EAN 4048539008223

Individual price display after login
Digital tyre inflator

Art.-no. 071554 055

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Precise, fast digital display with test routine

Reliable, precise pressure sensor delivers values to the display in 0.2 seconds


Continuous display, no loss of time



The test procedure indicates whether all the numerical segments are operating


Reading errors due to missing numerical segments are therefore basically eliminated



Compact, impact-protected design protects digital display and pressure sensor


Robust execution



Universal lever for filling and draining


Quick and simple to use



Large, easy-to-read LCD display


Precise, comfortable measurement



Large eyelet on the housing for hanging the tool


Simplifies repeated hanging of the tool



Filling hose with quick-connect nipple


For a fast, simple connection



Light, functional design


Simple, comfortable measurement

Notice

BGI (BG information - German professional cooperative directives) 884 recommends maintaining a safety distance of 2.5 m to protect against parts thrown off or the blast wave generated when a tyre bursts. For this purpose, the hose length from the coupling nipple to the filling device must be at least 2.5 m.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. pressure measuring range

0-12 bar

Pressure conditions for measuring accuracy

< 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar

Max. operating pressure

15 bar

Min./max. temperature conditions

-10 to 50 °C

Medium that can be measured

Air

Hose length

800 mm

Connection thread

1/4 inch

Product weight (per item)

556.000 g

Material of housing

Rubber

Max. pressure measuring range

12 bar

IP protection class

IP 54

Number of rechargeable batteries/batteries

2 PCS

Material of handle

PA - Polyamide

Pressure measuring accuracy

0.05 bar

Digital tyre inflator including:
Male thread plug-in nipple
1 x
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

Description:
ET G 1/4 inch
Brass
Quantity: 1 x
Filling hose with quick-action nipple
1 x
Filling hose with quick-action nipple

FILNGHOSE-QCKCONNPL-0,8M

Description: Allows for quick and easy connection
Quantity: 1 x
Alkaline manganese battery
2 x
Alkaline manganese battery

BTRY-ALKALI-MICRO-1,5V

Description: High capacity and holds the initial charge for a long period of time
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information