Disposable breathing mask FFP2 NR D without valve
Disposable breathing mask FFP2 NR D without valve
BREAMASK-EN149-(FFP2-NR-D)
Art.-no.
0899120
EAN 4011231990653
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
Sealing lip around the nose
Tested with dolomite dust
The masks are protected against becoming blocked over an extended period. This leads to greater breathing comfort and reduced fatigue.
Free from latex, PVC and silicone
Skin-friendly material
Two universal elastic straps: Tacked
Malleable nose clip
In accordance with EN 149:2001 + A1:2009
Product information
Datasheets(X)
Application area
- For use against solid and liquid particles and aerosols
- Suitable for protection against contaminants with low-to-average toxicity in concentrations of up to ten times the occupational exposure limit.
Filter class | FFP2 NR D |
Design | No valve |
EN standard | 149 |