Disposable nitrile glove
Disposable gloves nitrile
PROTGLOV-NITRILE-BLUE-POWDERFREE-M
Art.-no. 089947001
EAN 4038898087809
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Liquid-proof, food-safe disposable glove
- Powder-free
- Silicone-free manufacturing process
- In practical disposable dispenser
Product information
Datasheets(X)
Application area
- Laboratory work
- Food processing industry
- Catering
- Pharmaceutical and chemical industry, electrical engineering
- Decorating, spray-painting and polishing
- Cleaning and maintenance work
- Workshop jobs
Colour | Blue |
Size | M |
Material | Nitrile |
Interior finish | Powder-free, Chlorinated |
Standards | ISO 21420:2020, EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.10 mm |
Tolerance, material thickness (+/-) | 0.01 mm |