Double box-end wrench offset elliptical REDSTRIPE
Double box-end wrench offset elliptical REDSTRIPE
DBRGSPN-ELLIPTICAL-OFFSET-WS12X13
Art.-no. 5754205123
EAN 4068362004216
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 12 x 13 mm |
Length (L) | 215 mm |
Ring thickness (a1) | 8.2 mm |
Ring thickness 2 (a2) | 9.5 mm |
External diameter of ring (d1) | 18.6 mm |
External diameter of ring 2 (d2) | 19.7 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |