Double box-end wrench offset elliptical REDSTRIPE
Double box-end wrench offset elliptical REDSTRIPE
DBRGSPN-ELLIPTICAL-OFFSET-WS17X19
Art.-no.
5754205179
EAN 4068362005312
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 17 x 19 mm |
Length (L) | 266 mm |
Ring thickness (a1) | 10.7 mm |
Ring thickness 2 (a2) | 12.2 mm |
External diameter of ring (d1) | 26.4 mm |
External diameter of ring 2 (d2) | 28 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |