Double box-end wrench offset elliptical REDSTRIPE
Double box-end wrench offset elliptical REDSTRIPE
DBRGSPN-ELLIPTICAL-OFFSET-WS24X26
Art.-no.
5754205246
EAN 4068362005350
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 24 x 26 mm |
Length (L) | 328 mm |
Ring thickness (a1) | 13.6 mm |
Ring thickness 2 (a2) | 14.1 mm |
External diameter of ring (d1) | 36 mm |
External diameter of ring 2 (d2) | 40 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |