Double box-end wrench offset elliptical REDSTRIPE
Double box-end wrench offset elliptical REDSTRIPE
DBRGSPN-ELLIPTICAL-OFFSET-WS8X10
Art.-no.
5754205080
EAN 4068362005251
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 8 x 10 mm |
Length (L) | 185 mm |
Ring thickness (a1) | 6.3 mm |
Ring thickness 2 (a2) | 7.2 mm |
External diameter of ring (d1) | 13.4 mm |
External diameter of ring 2 (d2) | 15.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |