Double-end socket wrench
Double-end socket wrench, others
DBENDSKTWRNCH-METR-JOINTED-WS8X9
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 8 x 9 mm |
Length (L) | 145 mm |
Handle width (b) | 8 mm |
Handle thickness (c) | 5 mm |
Socket wrench external diameter (D1) | 12.3 mm |
Socket wrench external diameter 2 (D2) | 13.8 mm |